Shop SQUARE D
See all product information
Create Account
Circuit Breakers & Accessories
- Mfr # QOUR1105283
- Zoro # G523524967
product price:Â
$
66.99
/ea
Key Features
Width
0.8 in
Terminal Connection
Ring Terminal Connectors
Frame Size
10A/QOU
Circuit Breaker Mounting Style
Surface/DIN Rail
Length
4.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QOUR1105283
- Zoro #
- G523524967
- UPC #
- 785901918059
- Country of Origin
- Mexico
- Terminal Connection
- Ring Terminal Connectors
- Amps
- 10 A
- Circuit Breaker Mounting Style
- Surface/DIN Rail
- Compatible Panelboard/Load Center Series
- QOU
- Item
- Circuit Breakers & Accessories
- Standards
- CSA, IEC, UL Listed
- AC Voltage Rating
- 120/240V AC
- For Use With
- QOU Circuit Breakers
- Max. AIR Rating
- 10kA at 120/240V AC
- Number of Poles
- 1
- Compatible Product Type
- QOU Circuit Breakers
Dimensions
- Width
- 0.8 in
- Frame Size
- 10A/QOU
- Length
- 4.1 in
- Min. Wire Size
- 14 AWG
- Depth
- 3 in
- Max. Wire Size
- 2 AWG
Description
Circuit Breakers & Accessories, Amps 10 A, AC Voltage Rating 120/240V AC, Number of Poles 1, Circuit Breaker Mounting Style Surface/DIN Rail, Compatible Panelboard/Load Center Series QOU, Max. AIR Rating 10kA at 120/240V AC, For Use With QOU Circuit Breakers, Terminal Connection Ring Terminal Connectors, Frame Size 10A/QOU, Length 4.1 in, Width 0.8 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Standards CSA, IEC, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.