Shop SQUARE D
See all product information
Create Account
Circuit Breakers & Accessories
- Mfr # QOB22035
- Zoro # G623523914
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Depth
2.9 in
Frame Size
20A/QO
Circuit Breaker Actuator
Toggle
Max. Operating Temp.
122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QOB22035
- Zoro #
- G623523914
- UPC #
- 785901158493
- Country of Origin
- Mexico
Dimensions
- Depth
- 2.9 in
- Frame Size
- 20A/QO
- Min. Wire Size
- 14 AWG
- Width
- 1.5 in
- Length
- 3 in
- Max. Wire Size
- 8 AWG
Details
- Number of Poles
- 2
- Circuit Breaker Actuator
- Toggle
- Max. Operating Temp.
- 122 Degrees F
- AC Voltage Rating
- 120/240V AC
- Item
- Circuit Breakers & Accessories
- For Use With
- NQ and NQOD Panelboards, OEM Mounting Bases, QO Load Centers, Speed-D Switchboard Distribution Panels
- Circuit Breaker Mounting Style
- Bolt On
- Terminal Connection
- Bolt On
- Amps
- 20 A
- Compatible Panelboard/Load Center Series
- NQ, NQOD, OEM, QO, Speed-D
- Max. AIR Rating
- 10kA at 120/240V AC
- Standards
- CSA, UL Listed
- Compatible Product Type
- NQ and NQOD Panelboards, OEM Mounting Bases, QO Load Centers, Speed-D Switchboard Distribution Panels
Description
Circuit Breakers & Accessories, Amps 20 A, AC Voltage Rating 120/240V AC, Number of Poles 2, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NQ, NQOD, OEM, QO, Speed-D, Max. AIR Rating 10kA at 120/240V AC, For Use With NQ and NQOD Panelboards, OEM Mounting Bases, QO Load Centers, Speed-D Switchboard Distribution Panels, Terminal Connection Bolt On, Frame Size 20A/QO, Length 3 in, Width 1.5 in, Depth 2.9 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.