Shop SQUARE D
See all product information
Create Account
Circuit Breakers & Accessories
- Mfr # QOU14100JBAL
- Zoro # G723550520
product price:Â
$
71.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Poles
4
For Use With
QOU Unit Mount Circuit Breakers
Amps
100 A
Standards
ROHS
Includes
Base, Cover, Left Side Wiring, Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QOU14100JBAL
- Zoro #
- G723550520
- UPC #
- 785901894278
- Country of Origin
- United States
- Item
- Circuit Breakers & Accessories
- Number of Poles
- 4
- For Use With
- QOU Unit Mount Circuit Breakers
- Amps
- 100 A
- Standards
- ROHS
- Includes
- Base, Cover, Left Side Wiring, Screws
- Compatible Product Type
- QOU Unit Mount Circuit Breakers
Description
Circuit Breakers & Accessories, For Use With QOU Unit Mount Circuit Breakers, 100 A Amps, Number of Poles 4, Includes Base, Cover, Left Side Wiring, Screws, Standards ROHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.