Shop SQUARE D
See all product information
Create Account
Circuit Breakers & Accessories
- Mfr # QOU2105283
- Zoro # G423524807
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Min. Wire Size
14 AWG
Frame Size
10A/QOU
Length
4.1 in
AC Voltage Rating
120/240V AC
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QOU2105283
- Zoro #
- G423524807
- UPC #
- 785901899372
- Country of Origin
- Mexico
- AC Voltage Rating
- 120/240V AC
- Number of Poles
- 2
- Terminal Connection
- Ring Terminal Connectors
- Standards
- CSA, IEC, UL Listed
- For Use With
- QOU Circuit Breakers
- Circuit Breaker Mounting Style
- Surface/DIN Rail
- Item
- Circuit Breakers & Accessories
- Max. AIR Rating
- 10kA at 120/240V AC
- Amps
- 10 A
- Compatible Panelboard/Load Center Series
- QOU
- Compatible Product Type
- QOU Circuit Breakers
Dimensions
- Min. Wire Size
- 14 AWG
- Frame Size
- 10A/QOU
- Length
- 4.1 in
- Width
- 1.5 in
- Depth
- 3 in
- Max. Wire Size
- 2 AWG
Description
Circuit Breakers & Accessories, Amps 10 A, AC Voltage Rating 120/240V AC, Number of Poles 2, Circuit Breaker Mounting Style Surface/DIN Rail, Compatible Panelboard/Load Center Series QOU, Max. AIR Rating 10kA at 120/240V AC, For Use With QOU Circuit Breakers, Terminal Connection Ring Terminal Connectors, Frame Size 10A/QOU, Length 4.1 in, Width 1.5 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Standards CSA, IEC, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.