Shop SQUARE D
See all product information
Create Account
Circuit Breakers & Accessories
- Mfr # QOUR250
- Zoro # G923523164
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120/240V AC
Standards
CSA, IEC, UL Listed
Compatible Panelboard/Load Center Series
QOU
Max. AIR Rating
10kA at 120/240V AC
Max. Wire Size
2 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QOUR250
- Zoro #
- G923523164
- UPC #
- 785901079354
- Country of Origin
- Mexico
Dimensions
- Max. Wire Size
- 2 AWG
- Min. Wire Size
- 14 AWG
- Length
- 4.1 in
- Depth
- 3 in
- Frame Size
- 50A/QOU
- Width
- 1.5 in
Details
- AC Voltage Rating
- 120/240V AC
- Standards
- CSA, IEC, UL Listed
- Compatible Panelboard/Load Center Series
- QOU
- Max. AIR Rating
- 10kA at 120/240V AC
- Item
- Circuit Breakers & Accessories
- Amps
- 50 A
- Circuit Breaker Mounting Style
- Surface/DIN Rail
- Number of Poles
- 2
- Terminal Connection
- Field Reversible Lugs
- For Use With
- QOU Circuit Breakers
Description
Circuit Breakers & Accessories, Amps 50 A, AC Voltage Rating 120/240V AC, Number of Poles 2, Circuit Breaker Mounting Style Surface/DIN Rail, Compatible Panelboard/Load Center Series QOU, Max. AIR Rating 10kA at 120/240V AC, For Use With QOU Circuit Breakers, Terminal Connection Field Reversible Lugs, Frame Size 50A/QOU, Length 4.1 in, Width 1.5 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Standards CSA, IEC, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov