Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Miniature Circuit Breaker, 20A, 1 Poles 10kA

  • Mfr # HOMT3020CP

  • Zoro # G2919521

CAD Available

product price: $22.69
/ea

Key Features

CAD Drawing
Series
HOMT
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Tandem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOMT3020CP
Zoro #
G2919521
UPC #
785901403852
Country of Origin
Mexico

Dimensions

Width
1 in
Depth
2.98 in
Height
3.13 in

Details

Item
Miniature Circuit Breaker
Series
HOMT
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Tandem
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Tightening Torque
4.0-4.0 N.m 2.5-6 mm2² (AWG 14...AWG 8)
Ambient Air Temperature For Operation
40 2°C
Poles Description
1P
Circuit Breaker Application
HACR rated
Product Certifications
UL Listed
CAD Available
Yes
Trip Type
Thermal Magnetic

Description

The Square D by Schneider Electric HomeLine Single-Pole Tandem Circuit Breaker consists of (1) single-pole, 30 Amp and (1) single-pole, 20 Amp breaker. Requiring only 1 pole space, it is used for overload and short-circuit protection of your electrical system. This breaker is compatible with HomeLine load centers and CSED devices. The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10,000 AIR. HomeLine circuit breakers are built with the same Square D brand quality you have come to expect at a price that makes them the best value in their class. HomeLine circuit breakers are the best in class. Designed exclusively for the residential market, HomeLine products offer everything you need to distribute electricity throughout your home.


  • • 30/20 amp
  • • Plug-on design, easy to install
  • • HomeLine breaker boxes and CSED device compatibility
  • • For installation in 120/240V AC systems
  • • 10,000 air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.