Shop SQUARE D
See all product information
Create Account
Molded Case Circuit Breaker, POWERPACT H Series, 50A, 3 Pole, 600V AC, 65kA at 240V AC
Mfr # HGF36050
Zoro # G3974920
product price:Â
$
1,149.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT H
Amps
50 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HGF36050
- Zoro #
- G3974920
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Size
- 150A/HG
- Width
- 4.12 in
- Depth
- 4.36 in
- Height
- 6.40 in
- Min. Wire Size
- 14 AWG (Cu/Al)
- Max. Wire Size
- 3/0 AWG (Cu/Al)
Description
Circuit Brkr,PowerPact H,thermal magne
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.