This item is Discontinued.

Square D Circuit Protector, 1.5, 250VAC 9080GCB15

Circuit Protector, 1.5, 250VAC (Discontinued)

  • Mfr # 9080GCB15
  • Zoro # G0862438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080GCB15
Zoro #
G0862438
UPC #
785901481065
Country of Origin
Germany

Details

Item
Circuit Protector
Amps
1.5
AC Voltage Rating
250VAC

Description

Circuit Protector 250V 15Amp Type Nema

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.