Thermal Magnetic Circuit Protector, NEMA TERMINAL BLOCKS Series, 7A, 1 Pole, 250V AC
Mfr # 9080GCB70
Zoro # G0862447
product price: $97.15
/ea
Free Shipping & Returns
Key Features
Series
NEMA TERMINAL BLOCKS
Number of Poles
1
AC Voltage Rating
250V AC
Circuit Breaker Type
Over-Current
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9080GCB70
Zoro #
G0862447
UPC #
785901000945
Country of Origin
Germany
Dimensions
Width
3.15 in
Depth
1/2 in
Height
3.45 in
Min. Wire Size
16 AWG (Cu)
Max. Wire Size
10 AWG (Cu)
For Maximum Wire Size
10 AWG
For Minimum Wire Size
16 AWG
Wire Size
AWG 16 to AWG 10 copper
Description
Circuit Protector 250V 7Amp Type Nema, Circuit Protection Type Circuit Breaker, Connection Type Box Lug, Current 7 A, For Minimum Wire Size 16 AWG, For Maximum Wire Size 10 AWG, Housing Color Black, Maximum Voltage 250 V AC, Mounting Type DIN, Number of Poles 1, For Conductor Material Copper, Overall Depth 0.5 in, Overall Length 3.45 in, Overall Width 3.15 in, Standards UL 1077CSA C22.2 No 235DIN 57470, Terminal Block Type Circuit Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.