Marking Strip, White, Nylon, 10 Strips

  • Mfr # NSYTRAB640

  • Zoro # G605968559


product price:  $1.15
/ea

Key Features

Standards
REACH Regulation
Material
Nylon
Overall Depth
0.2 in
Overall Length
0.47 in
Overall Width
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRAB640
Zoro #
G605968559
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
0.2 in
Overall Length
0.47 in
Overall Width
2.44 in
Marker Width
6 mm
Size
6 mm

Details

Item
Clip In Marking Strip
Standards
REACH Regulation
Material
Nylon
Color
White
Compatible Manufacturer Model Number
NSYTRH, NSYTRP, NSYTRR, NSYTRV
Number of Characters
10
Number of Markers per Strip
10
Compatible with Product Type
Terminal Blocks
Number of Strips
10
Marking
31 to 40
RoHS Compliant
Yes
Compatible with Series
NSYTRH, NSYTRP, NSYTRR, NSYTRV
Range
Linergy
Background Colour
white
Product Or Component Type
marking strip
Accessory / Separate Part Category
marking accessory
Device Short Name
TRA
Product Name
Linergy TR
Product Compatibility
terminal block
Colour Of Marking
black
Type Of Marking
numeric

Description

Clip In Marking Strip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.