Zoro Homepage

Coil, Magnetic, 120 Vac

  • Mfr # 2959S13W30B

  • Zoro # G2907466


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
120V AC
VA Rating
80
For Use With
Square D Class 8903 Lighting Contactors
Hz
60
Contactor Type
Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2959S13W30B
Zoro #
G2907466
UPC #
785901470373
Country of Origin
United States

Details

Item
Replacement Coil
Coil Volts
120V AC
VA Rating
80
For Use With
Square D Class 8903 Lighting Contactors
Hz
60
Contactor Type
Lighting
Type
SM/SP Electrically Held Unlatch
Product Or Component Type
coil
[Ue] Rated Operational Voltage
120 V AC 60 Hz || 110 V AC 50 Hz
Accessory / Separate Part Destination
class 8903 type SM/SP lighting contactor
Inrush Power In Va
80 VA
Contactor Style
Lighting
Coil Power
80 VA
Coil Voltage
110/120V AC
Compatible with Series
8903 Type SM Lighting Contactors, 8903 Type SP Lighting Contactors
Frequency
50/60 Hz
Rated Operational Voltage
120 V AC 60 Hz; 110 V AC 50 Hz

Description

Replacement Coil, Coil Voltage 110/120V AC, Compatible with Series 8903 Type SM Lighting Contactors, 8903 Type SP Lighting Contactors, Contactor Style Lighting, Coil Power 80 VA, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.