Zoro Homepage

Coil, Magnetic, 120vac

  • Mfr # 3106340938

  • Zoro # G1023504


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Starter Size
2
Coil Volts
120V AC
VA Rating
311
For Use With
SD and SP
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3106340938
Zoro #
G1023504
UPC #
785901484882
Country of Origin
Mexico

Dimensions

Starter Size
2
NEMA Size
2

Details

Item
Replacement Coil
Coil Volts
120V AC
VA Rating
311
For Use With
SD and SP
Hz
60
Contactor Type
NEMA
Coil Power
296 VA, 311 VA
Coil Voltage
110/120V AC
Compatible with Series
8502 Type SD Contactors, 8903 Type SP Lighting Contactors
Contactor Style
NEMA
Frequency
50/60 Hz

Description

Replacement Coil, Coil Voltage 110/120V AC, NEMA Size 2, Compatible with Series 8502 Type SD Contactors, 8903 Type SP Lighting Contactors, Contactor Style NEMA, Coil Power 296 VA, 311 VA, Frame Size Not Applicable, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.