Zoro Homepage

Coil, Magnetic, 480vac

  • Mfr # 3104140060

  • Zoro # G2678715


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Starter Size
00, 1
Coil Volts
480V AC
VA Rating
245
For Use With
SA Series A, SB, SC, SM
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3104140060
Zoro #
G2678715
UPC #
785901093138
Country of Origin
Mexico

Dimensions

Starter Size
00, 1
Depth
1.90 in (48.3 mm)
Width
3.21 in (81.5 mm)
Height
2.15 in (54.7 mm)
NEMA Size
0, 00, 1

Details

Item
Replacement Coil
Coil Volts
480V AC
VA Rating
245
For Use With
SA Series A, SB, SC, SM
Hz
60
Contactor Type
NEMA
Compatible with Series
8502 Type SA Series A Contactors, 8502 Type SA Series A Starters, 8502 Type SB Contactors, 8502 Type SB Starters, 8502 Type SC Contactors, 8502 Type SC Starters, 8903 Type SM Lighting Contactors
Coil Power
232 VA, 245 VA
Coil Voltage
440/480V AC
Contactor Style
NEMA
Frequency
50/60 Hz
Rated Operational Voltage
480 V AC 60 Hz; 440 V AC 50 Hz
Accessory / Separate Part Destination
Class 8502 type SA (series A)/SB/SC contactor; Class 8536 type SA (series A)/SB/SC starter; Class 8903 type SM lighting contactor
Product Or Component Type
Coil
Average Consumption
27 VA; 26 VA
Inrush Power in VA
232 VA; 245 VA

Description

Replacement Coil, Coil Voltage 440/480V AC, NEMA Size 0, 00, 1, Compatible with Series 8502 Type SA Series A Contactors, 8502 Type SA Series A Starters, 8502 Type SB Contactors, 8502 Type SB Starters, 8502 Type SC Contactors, 8502 Type SC Starters, 8903 Type SM Lighting Contactors, Contactor Style NEMA, Coil Power 232 VA, 245 VA, Frame Size Not Applicable, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.