Combination Circuit Breaker, HOM Series, 15A, 1 Pole, 120V AC, 10kA

  • Mfr # HOM115PCAFIC

  • Zoro # G907904422


product price:  $110.99
/ea
Sold in multiples of 3 for $332.97
Free Shipping & Returns

Key Features

Series
HOM
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOM115PCAFIC
Zoro #
G907904422
UPC #
785901978787
Country of Origin
Mexico

Dimensions

Width
1 in
Depth
2.98 in
Height
3.13 in

Details

Item
Combination Circuit Breaker
Series
HOM
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
Trip Type
Standard

Description

Homeline, 15A Single Pole Circuit Breaker, 1 Space Per Pole, Plug On Neutral Combination Arc Fault Circuit Interrupters CAFI, 120V, Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.