Combination Circuit Breaker, QO Series, 15A, 1 Pole, 120V AC, 10kA at 120V AC

  • Mfr # SQ387811

  • Zoro # G510108415


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ387811
Zoro #
G510108415
UPC #
758218922491
Country of Origin
China

Dimensions

Width
3/4 in
Depth
2.91 in
Height
4.76 in

Details

Item
Combination Circuit Breaker
Series
QO
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120V AC
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.