Square D

NEMA combination starter, Type S, 100A fusible disconnect, Size 3, 90A, 50HP at 600VAC, 3 phase, 3 pole, melting alloy, 120VAC coil, NEMA 12


product price: $3,431.68
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Disconnector Device Type fusible disconnect switch H, 100 A
  • Local Signalling no indicator
  • Motor Starter Type non reversing
  • Nema Degree Of Protection NEMA 12 painted sheet steel with external reset
  • Product Or Component Type Combination Starter
See all product information

Product Information

Dimensions

Nema Size 3

Details

Item Combo Starter 600Vac 90A Nema
Disconnector Device Type fusible disconnect switch H, 100 A
Local Signalling no indicator
Motor Starter Type non reversing
Nema Degree Of Protection NEMA 12 painted sheet steel with external reset
Product Or Component Type Combination Starter
Thermal Overload Type melting alloy 3
Poles Description 3P
Maximum Horse Power Rating 50-50 hp 460 V AC, 3 phase || 50-50 hp 575 V AC, 3 phase
[Ue] Rated Operational Voltage 600 V AC
Auxiliary Contact Composition without
Control Circuit separate control circuit
[Uc] Control Circuit Voltage 110 V AC 50 Hz || 120 V AC 60 Hz
Control Type no control units
Type S
Control Circuit Voltage 110 V AC 50 Hz; 120 V AC 60 Hz
Horsepower Rating 50 hp 460 V AC, 3 phase; 50 hp 575 V AC, 3 phase

Description

Type S nonreversing fusible combination starters are for motor control applications. Combination starters combine the requirements for motor overload and short circuit protection into one package. NEMA Size 3 starters have ratings of up to 50 HP at 480 and 600 VAC three phase. Combination starter has 100 ampere Class H fuse clips. This 3 pole starter is for three phase applications. Combination starters are available with a wide variety of replaceable coil voltages. Starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This nonreversing NEMA combination starter has a melting alloy type overload relay which uses Type CC thermal units to sense over current conditions. A painted sheet steel NEMA 3R/12 Dusttight and driptight industrial enclosure is used to protect this starter. Enclosure is 42.00 inches tall, 15.25 inches wide and 10.59 inches deep. A wide variety of accessories are available for Type S starters. Type S combination starters are UL listed and CSA certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.