Connector accessory, MA, ME, MH, MX molded case circuit breakers, 800A, 500 to 750kcmil, mechanical lug kit, aluminum

  • Mfr # AL800MA7

  • Zoro # G0846399


product price: $176.99
/ea
Free Shipping & Returns

Key Features

For Use With
PowerPact MA, ME, MH, MX, circuit breakers
Amps
800A
Max. Wire Size
750 kcmil
Min. Wire Size
500 kcmil
Tightening Torque
34-34 N.m 240-400 mm2² (500...750 kcmil)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL800MA7
Zoro #
G0846399
UPC #
785901368151
Country of Origin
United States

Dimensions

Max. Wire Size
750 kcmil
Min. Wire Size
500 kcmil

Details

Item
Lug Kit
For Use With
PowerPact MA, ME, MH, MX, circuit breakers
Amps
800A
Tightening Torque
34-34 N.m 240-400 mm2² (500...750 kcmil)

Description

This lug kit is a connector accessory for PowerPact MA, ME, MH, MX, circuit breakers. This is an aluminum tapped lug kit. This accessory has a rated current of 800 amps. The lug kit are for terminal connection and will accept a wire size of 500 to 750 kcmil. This product complies with UL standards. This lug can be used only on standard circuit breakers. This lug has a tightening torque of 34 Nm and a cross section of 240 to 400mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.