This item is Discontinued.

Square D Contactor+Relay Coil 277Vac 60Hz 2959S13W34A

Contactor+Relay Coil 277Vac 60Hz (Discontinued)

  • Mfr # 2959S13W34A
  • Zoro # G0850906
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2959S13W34A
Zoro #
G0850906
UPC #
785901470397
Country of Origin
United States

Details

Item
Contactor+Relay Coil 277Vac 60Hz

Description

Contactor+Relay Coil 277Vac 60Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.