Contactors & Overload Relays
- Mfr # 8903LG06V02
- Zoro # G223524076
product price:Â
$
1,049.99
/ea
Free Shipping & Returns
Key Features
Number of Normally Closed Main Contacts
6
Standards
CSA, UL
Number of Poles
6
Series
8903L
NEMA Enclosure Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8903LG06V02
- Zoro #
- G223524076
- UPC #
- 785901113416
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 6.02 in
- Overall Height
- 12.7 in
- Overall Width
- 7.8 in
Details
- Number of Normally Closed Main Contacts
- 6
- Standards
- CSA, UL
- Number of Poles
- 6
- Series
- 8903L
- NEMA Enclosure Rating
- 1
- Tungsten Lighting Current Rating
- 20 A
- Coil Voltage
- 110/120V AC
- Maximum Voltage Rating
- 600V AC
- Status Indicator
- No Indicator
- Fluorescent Lighting Current Rating
- 30 A
- Item
- Contactors & Overload Relays
- Number of Normally Open Main Contacts
- 0
- NEMA Enclosure Material
- Steel
- Contactor Style
- Electrically Held Lighting Contactor
- Mounting Postion
- Vertical
- Includes
- NEMA 1 Enclosure
- Terminal Connection Type
- Screw Clamp Terminals
Description
Contactors & Overload Relays, Coil Voltage 110/120V AC, Series 8903L, Number of Poles 6, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Maximum Voltage Rating 600V AC, Overall Height 12.7 in, Overall Width 7.8 in, Contactor Style Electrically Held Lighting Contactor, Terminal Connection Type Screw Clamp Terminals, Mounting Postion Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.