Contactors & Overload Relays
- Mfr # 8910DPA53V02DFJ2
- Zoro # G224011438
product price:Â
$
338.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Terminal Connection Type
Box Lugs, Quick-Disconnect Terminals
Standards
CSA, UL
Mounting Postion
Vertical
Includes
60 A Class J Fuses
Number of Normally Open Main Contacts
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8910DPA53V02DFJ2
- Zoro #
- G224011438
- UPC #
- 785901185161
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 12.7 in
- Overall Depth
- 6.02 in
- Overall Width
- 7.8 in
Details
- Terminal Connection Type
- Box Lugs, Quick-Disconnect Terminals
- Standards
- CSA, UL
- Mounting Postion
- Vertical
- Includes
- 60 A Class J Fuses
- Number of Normally Open Main Contacts
- 3
- Coil Voltage
- 110/120V AC
- Number of Poles
- 3
- Phase
- Three
- Mounting Style
- DIN Rail
- Maximum Voltage Rating
- 575V AC
- Series
- 8910DP
- Item
- Definite Purpose Magnetic Contactor
- Full Load Current - Inductive
- 50 A
Description
Definite Purpose Magnetic Contactor, Coil Voltage 110/120V AC, Series 8910DP, Number of Poles 3, Full Load Current - Inductive 50 A, Maximum Voltage Rating 575V AC, Phase Three, Overall Height 12.7 in, Overall Width 7.8 in, Terminal Connection Type Box Lugs, Quick-Disconnect Terminals, Mounting Style DIN Rail, Mounting Postion Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.