Shop All Magnetic Contactors
Square D
NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, oversized enclosure, for NEMA Size 00, 0, 1, NEMA 1
Mfr # 9991SCG1
Zoro # G0849007
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 403 mm
- Width 161 mm
- Depth 132 mm
- Enclosure NEMA Rating 1
- Product Or Component Type enclosure
Product Information
- Brand Square D
- MFR # 9991SCG1
- Zoro # G0849007
- UPC # 785901080657
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
Height | 403 mm |
Width | 161 mm |
Depth | 132 mm |
Nema Size | 0 || 1 |
Details
Description
Type S nonreversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S nonreversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. This oversized enclosure is for 8502S and 8536S size 00, 0 and 1 devices and is NEMA 1 rated. This sheet steel enclosure is painted grey. Knockouts in the cover of this enclosure provide for field addition of Class 9999 rectangular cover mounted control units. This enclosure comes standard with a 9999SF4 fuse block. Enclosure requires a separate reset closing plate, 9999SG2, when used for 8502S contactors to replace the reset mechanism. A 9991S1 adapter bracket is required for mounting a 9070T100 or 9070T150 transformer in this enclosure. Enclosure is 15.88 inches tall, 6.34 inches wide and 5.19 inches deep. This enclosure is UL Listed and CSA certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-230A)
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-S)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BN (5362BN)
- ZORO SELECT 16 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3705)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V08)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V03)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (8502SAO12V02S)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (8502SFO2V02S)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V02S)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V08)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AF)
- Square D Motor Controls