Schneider Electric

Time Delay Relay, 240VAC, 3A, 4PDT, 0.1 sec.


product price: $51.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Function - Timing Relay On Delay
  • Coil Volts 240V AC
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 14
  • Adjustment Method - Timer Dip Switch, Rotary Knob
See all product information

Product Information

Dimensions

Overall Height - Relay 2.44 in
Body Width - Relay 0.8 in
Body Depth - Relay 1 in
Body Height - Relay 2.3 in
Body Depth 2.4 in
Body Height 3.1 in
Flat Pin Width 0.105 in
Overall Depth 4.04 in
Body Width 1.1 in

Details

Item - Relay Single Function Timing Relay
Function - Timing Relay On Delay
Coil Volts 240V AC
Base Type - Plug In Relay Square
Number of Pins - Relay 14
Adjustment Method - Timer Dip Switch, Rotary Knob
Mounting - Relay Plug In
Min. Time Setting - Timer 0.1 sec
Contact Form - Relay 4PDT
Max. Time Setting - Timer 4 day 4 hr
Power Consumption - Relay 3 VA
Pins 14
Socket 1EGP7, 1EGP8, 1EGR1, 2A584
Coil Rating 3VA
Status Indicator LED
Base Type Square
Electrical Connection Socket
Socket Code G
Operating Functions 1
Contact Amp Rating (Resistive) 3A
Max. Time Setting 100 hr.
Contact Form 4PDT
Item Single Function Time Delay Relay
Hz 50/60
Hz - Electrical 50 Hz, 60 Hz
Contact Material Silver Alloy
Standards CSA Certified, cURus, IEC 61810-1
Mounting plug In
Function On Delay
Min. Time Setting 0.10 sec.
Adjustment Method Dip Switch, Rotary Knob
Input Voltage 230V AC
Timing Relay Functionality On Delay
Operating Time Accuracy +/-0.5%
Environmental Protection Sealed
Socket Code Configurator Socket / Square / 14 / 0.105 in
Weight 1.76 oz
Delay Function Type On Delay
Mechanical Operating Durability 10,000,000
Electrical Operating Durability 100,000
Electrical Connection Type Pin
Base Shape Square
Delay Function On Delay
Minimum Operating Temperature -4 Degrees F
Relay Mounting Style Socket
Contact Rating (AC) 3 A @ 240V
Frequency 50/60 Hz
Maximum Time Setting 100 hr
IP Rating IP50
Mounting Style Plug-In
Minimum Time Setting 0.1 sec
Sealing Sealed
Power Consumption 3 VA
Number of Pins 14
Coil Voltage 230V AC
Current Rating 5 A
Reset Method Time-Limit Reset
Maximum Operating Temperature 140 Degrees F
Number of Delay Functions 1
Compatible with Manufacturer Model Number 16-700DIN, 16-782F2-1, 16-DCLIP-1, 16-TDR782SC, 70-378-1, 70-379-1, 70-461-1, 70-782D14-1, 70-782E14-170-782D14-170-461-1, 70-782EL14-1
Compatible Manufacturer Part Number 16-700DIN, 16-782F2-1, 16-DCLIP-1, 16-TDR782SC, 70-378-1, 70-379-1, 70-461-1, 70-782D14-1, 70-782E14-170-782D14-170-461-1, 70-782EL14-1
Compatible with Manufacturer Model Number [NEW] 16-700DIN, 16-782F2-1, 16-DCLIP-1, 16-TDR782SC, 70-378-1, 70-379-1, 70-461-1, 70-782D14-1, 70-782E14-170-782D14-170-461-1, 70-782EL14-1
Compatible with Manufacturer Part Number 16-700DIN, 16-782F2-1, 16-DCLIP-1, 16-TDR782SC, 70-378-1, 70-379-1, 70-461-1, 70-782D14-1, 70-782E14-170-782D14-170-461-1, 70-782EL14-1
Compatible Manufacturer Model Number 16-700DIN, 16-782F2-1, 16-DCLIP-1, 16-TDR782SC, 70-378-1, 70-379-1, 70-461-1, 70-782D14-1, 70-782E14-170-782D14-170-461-1, 70-782EL14-1
For Use with Mfr. Model Number 16-700DIN, 16-782F2-1, 16-DCLIP-1, 16-TDR782SC, 70-378-1, 70-379-1, 70-461-1, 70-782D14-1, 70-782E14-170-782D14-170-461-1, 70-782EL14-1
For Use With Mfr. Model Number 16-700DIN, 16-782F2-1, 16-DCLIP-1, 16-TDR782SC, 70-378-1, 70-379-1, 70-461-1, 70-782D14-1, 70-782E14-170-782D14-170-461-1, 70-782EL14-1

Description

Single Function Time Delay Relay, Adjustment Method Dip Switch, Rotary Knob, Base Shape Square, Coil Voltage 230V AC, Contact Form 4PDT, Contact Rating (AC) 3 A @ 240V, Contact Rating (DC) Not Applicable, Current Rating 5 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width 0.105 in, IP Rating IP50, Input Voltage 230V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 100 hr, Number of Pins 14, Sealing Sealed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.