Zoro Homepage

Control Transformer, 100 VA, Not Rated, 24V, 600V

  • Mfr # 9070T100D16

  • Zoro # G0573091


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
600V
Output Voltage
24V
Power Rating
100 VA
Phase
1
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T100D16
Zoro #
G0573091
UPC #
785901739012
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
600V
Output Voltage
24V
Power Rating
100 VA
Phase
1
NEMA Enclosure Rating
Not Rated
Green Environmental Attribute
Mercury Free; Pvc Free
Standards
UL Listed; CSA
Secondary Connection
Screw clamp terminals
Primary Connection
Screw clamp terminals
Insulation Max. Temp.
180 °C
Enclosure Type
Open
Insulation Temperature
356°F (180°C)
Fingersafe Cover Compatibility
FSC1
Temperature Rise
115°C
Primary To Secondary Voltage
600 V 24 V
Pvc Free
Yes
Nema Degree of Protection
not rated (open device)
Rated Power In Va
100 VA UL, 100 VA CSA, 100 VA NOM, 100 VA CE
Range of Product
T

Description

Trfmr Control 100Va 600V24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.