CAD Viewer & Download Files
Control Transformer, 100 VA, Not Rated, 24V AC, 120/240V AC
Mfr # 9070T100D23
Zoro # G1967296
CAD Available
product price: $182.90
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Input Voltage - Transformer
120/240V AC
Output Voltage
24V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9070T100D23
Zoro #
G1967296
UPC #
785901905066
Country of Origin
Mexico
Dimensions
Overall Height
2.89 in
Overall Width
3.34 in
Overall Depth
3.38 in
Manufacturers Warranty Length
10 yr
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 100 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.