Zoro Homepage

CAD Viewer & Download Files

Control Transformer, 100 VA, Not Rated, 120V AC, 208V AC

  • Mfr # 9070T100D3

  • Zoro # G1726794

CAD Available

product price: $182.90
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
208V AC
Output Voltage
120V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T100D3
Zoro #
G1726794
UPC #
785901905486
Country of Origin
Mexico

Dimensions

Overall Height
2.89 in
Overall Width
3.34 in
Overall Depth
3.38 in
Manufacturers Warranty Length
10 yr

Details

CAD Available
Yes
Item
Control Transformer
Input Voltage - Transformer
208V AC
Output Voltage
120V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Enclosure Style - Transformer
Open
Enclosure Finish
Epoxy Resin Varnish
Fused
No
Protective Device
None
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Includes
24 in Screw Terminal Primary and Secondary
Green Environmental Attribute
Mercury Free; Pvc Free
Insulation Max. Temp.
105 °C
Secondary Connection
Screw clamp terminals
Material
Copper: winding
Winding Material - Transformer
Copper
Primary Connection
Screw clamp terminals
Enclosure Type
Open
Insulation Temperature
221°F (105°C)
Primary To Secondary Voltage
208 V 120 V
Certifications
UL listed file E61239; CSA file LR37055 guide 184-N-90
Temperature Rise
55°C
Fingersafe Cover Compatibility
FSC1

Description

Control Transformer, Input Voltage - Transformer 208V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 100 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.