Control Transformer, 100 VA, Not Rated, 120V AC, 240/480V AC
Mfr # 9070EO2D1
Zoro # G0941114
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9070EO2D1
Zoro #
G0941114
UPC #
785901837138
Country of Origin
United States
Dimensions
Overall Height
3.38 in
Overall Width
3.78 in
Overall Depth
2.8 in
Manufacturers Warranty Length
18 mo
Details
Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
100 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
55°C
Enclosure Style - Transformer
Open
Fused
No
Protective Device
None
Standards
CE, CSA, REACH, RoHS, UL Listed
Enclosure Finish
Epoxy Resin Varnish
Green Environmental Attribute
Mercury Free; Pvc Free
Primary Connection
Screw clamp terminals
Weight
1.7 kg
Insulation Max. Temp.
130 °C
Enclosure Type
Open
Secondary Connection
Screw clamp terminals
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 100 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.