This item is Discontinued.

Square D Control Transformer, 150 VA, Not Rated, 55 °C 9070T150D54

Control Transformer, 150 VA, Not Rated, 55 °C (Discontinued)

  • Mfr # 9070T150D54
  • Zoro # G3157957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9070T150D54
Zoro #
G3157957
UPC #
785901689058
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
VA Rating - Transformer
150 VA
Phase - Electrical
1
Enclosure Rating
Not Rated
Temp. Rise
55 °C
Item - Transformer
Control Transformer
Green Environmental Attribute
Mercury Free; Pvc Free
Standards
UL Listed; CSA
Secondary Connection
Screw clamp terminals
Enclosure Type
Open
Primary Connection
Screw clamp terminals
Insulation Max. Temp.
105°C

Description

Xfmr Control 150Va 120/240V12/24V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.