Control Transformer, 150 VA, Not Rated, 24V AC, 120/240V AC
Mfr # 9070T150D23
Zoro # G3088267
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
120/240V AC
Output Voltage
24V AC
Power Rating
150 VA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9070T150D23
Zoro #
G3088267
UPC #
785901905103
Country of Origin
Mexico
Dimensions
Overall Height
3.2 in
Overall Width
3.59 in
Overall Depth
3 3/4 in
Manufacturers Warranty Length
10 yr
Details
Item
Control Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
24V AC
Power Rating
150 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Fused
No
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Enclosure Style - Transformer
Open
Enclosure Finish
Epoxy Resin Varnish
Protective Device
None
Green Environmental Attribute
Mercury Free; Pvc Free
Enclosure Type
Open
Winding Material - Transformer
Copper
Insulation Max. Temp.
105 °C
Primary Connection
Screw clamp terminals
Secondary Connection
Screw clamp terminals
Temperature Rise
55°C
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 150 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.