CAD Drawings

Download CAD Files

Control Transformer, 150 VA, Not Rated, 120V AC, 240/480V AC

  • Mfr # 9070T150D1

  • Zoro # G3262016

CAD Available

product price: $174.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
150 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T150D1
Zoro #
G3262016
UPC #
785901904656
Country of Origin
Mexico

Dimensions

Overall Height
3.2 in
Overall Width
3.59 in
Overall Depth
3 3/4 in
Manufacturers Warranty Length
10 yr

Details

CAD Available
Yes
Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
150 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Enclosure Style - Transformer
Open
Fused
No
Enclosure Finish
Epoxy Resin Varnish
Protective Device
None
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Green Environmental Attribute
Mercury Free; Pvc Free
Primary Connection
Screw clamp terminals
Winding Material - Transformer
Copper
Insulation Max. Temp.
105 °C
Enclosure Type
Open
Secondary Connection
Screw clamp terminals
Temperature Rise
55°C

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 150 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.