Control Transformer, 150 VA, Not Rated, 120V AC, 240/480V AC

  • Mfr # 9070EO3D1

  • Zoro # G0365251


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
150 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9070EO3D1
Zoro #
G0365251
UPC #
785901837510
Country of Origin
United States

Dimensions

Overall Height
4.44 in
Overall Width
3 3/4 in
Overall Depth
3.13 in
Width
3.75 in
Manufacturers Warranty Length
18 mo
Height
4.44 in
Depth
3.13 in

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
150 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
55°C
Standards
CE, CSA, REACH, RoHS, UL Listed
Includes
24 in Pre-Wired Primary and Secondary Leads
VA Rating - Transformer
150 VA
Protective Device
None
Enclosure Style - Transformer
Open
Output Voltage - Transformer
120V AC
Temp. Rise
55 Degrees C
Enclosure Finish
No Finish
Fused
No
Phase - Electrical
1
Green Environmental Attribute
Mercury Free; Pvc Free
Primary Connection
Screw clamp terminals
Insulation Max. Temp.
130 °C
Enclosure Type
Open
Secondary Connection
Screw clamp terminals

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 150 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish No Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.