Control Transformer, 1 kVA, Not Rated, 12/24V AC, 120V AC
Mfr # 9070T1000D13
Zoro # G6381426
product price: $628.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
120V AC
Output Voltage
12/24V AC
Power Rating
1 kVA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9070T1000D13
Zoro #
G6381426
UPC #
785901313366
Country of Origin
United States
Dimensions
Overall Height
4.51 in
Overall Width
5 1/4 in
Overall Depth
6.3 in
Manufacturers Warranty Length
10 yr
Details
Item
Control Transformer
Input Voltage - Transformer
120V AC
Output Voltage
12/24V AC
Power Rating
1 kVA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
115°C
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Open
Protective Device
None
Fused
No
Green Environmental Attribute
Mercury Free; Pvc Free
Secondary Connection
Screw clamp terminals
Winding Material - Transformer
Copper
Primary Connection
Screw clamp terminals
Insulation Max. Temp.
180 °C
Enclosure Type
Open
Description
Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 1 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.