CAD Viewer & Download Files
Control Transformer, 250 VA, Not Rated, 120V AC, 240/480V AC
Mfr # 9070T250D1
Zoro # G2162255
CAD Available
product price: $221.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
250 VA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9070T250D1
Zoro #
G2162255
UPC #
785901904670
Country of Origin
Mexico
Dimensions
Overall Height
3 1/4 in
Overall Width
5 1/4 in
Overall Depth
3 3/4 in
Manufacturers Warranty Length
10 yr
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 250 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.