Control Transformer, 2 kVA, Not Rated, 120V AC, 277V AC
Mfr # 9070T2000D4
Zoro # G1291114
product price: $1,139.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
277V AC
Output Voltage
120V AC
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9070T2000D4
Zoro #
G1291114
UPC #
785901313830
Country of Origin
United States
Dimensions
Overall Height
6.16 in
Overall Width
7.04 in
Overall Depth
7.06 in
Manufacturers Warranty Length
10 yr
Details
Item
Control Transformer
Input Voltage - Transformer
277V AC
Output Voltage
120V AC
Power Rating
2 kVA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
115 deg C
Fused
No
Enclosure Style - Transformer
Open
Protective Device
None
Enclosure Finish
Epoxy Resin Varnish
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Green Environmental Attribute
Mercury Free; Pvc Free
Winding Material - Transformer
Copper
Insulation Max. Temp.
180 °C
Enclosure Type
Open
Secondary Connection
Screw clamp terminals
Primary Connection
Screw clamp terminals
Description
Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 2 kVA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.