Zoro Homepage

Control Transformer, 300 VA, Not Rated, 115V AC, 208/230/460V AC

  • Mfr # 9070TF300D20

  • Zoro # G0859041


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208/230/460V AC
Output Voltage
115V AC
Power Rating
300 VA
Phase
1
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070TF300D20
Zoro #
G0859041
UPC #
785901907138
Country of Origin
United States

Dimensions

Overall Height
5.13 in
Overall Width
4 1/2 in
Overall Depth
5.11 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
208/230/460V AC
Output Voltage
115V AC
Power Rating
300 VA
Phase
1
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Includes
Top Mounted Fuse Block
Fused
Yes
Green Environmental Attribute
Mercury Free; Pvc Free
Standards
CSA file LR37055 guide 184-N-90; UL listed file E61239
Material
Copper: winding
Enclosure Type
Open
Secondary Connection
Screw clamp terminals
Winding Material - Transformer
Copper
Insulation Max. Temp.
130 °C
Primary Connection
Screw clamp terminals
Fingersafe Cover Compatibility
FSC2
Primary To Secondary Voltage
208/230/460 V 115 V
Temperature Rise
80°C
Insulation Temperature
266°F (130°C)
Fuse Type
0.41 x 1.50 in CC top
Range of Product
TF
Nema Degree of Protection
not rated (open device)
Rated Power In Va
300 VA UL, 300 VA CSA, 300 VA NOM, 200 VA CE

Description

Trfmr Control 300Va 208/230/460V115V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.