Shop All Transformers
Square D
Control Transformer, 350 VA, Not Rated, 80 °C, 120V AC, 240/480V AC
Mfr # 9070T350D1
Zoro # G2368292
product price: $339.76
/ea
Free Shipping & Returns
$339.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 350 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Square D
- MFR # 9070T350D1
- Zoro # G2368292
- UPC # 785901904694
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3.8 in |
Width | 5 in |
Depth | 4.5 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 350 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 80 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL 304 Stainless Steel Enclosure, 8 in H, 12 in W, 5 in D, 4X, Screw On (1674600)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- ROBERTSHAW Class 2 Transformer, 48 VA, NEMA 1, Not Rated, 2.5/12/24V AC, 120/208/240V AC (620-402)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK50 (PLC4H-S25-L)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T200D1)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T100D1SF41)
- SQUARE D Single Phase Transformer, 50 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (50SV1A)
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (7S40F)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 480V AC (9070EL2D9)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF50D1)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T150D23)
- Square D Transformers