Control Transformer, 500 VA, Not Rated, 24V AC, 240/480V AC

  • Mfr # 9070T500D2

  • Zoro # G0383065


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
500 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9070T500D2
Zoro #
G0383065
UPC #
785901845447
Country of Origin
United States

Dimensions

Overall Height
4.43 in
Overall Width
5.46 in
Overall Depth
4 1/2 in
Manufacturers Warranty Length
10 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
500 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
115°C
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Fused
No
Enclosure Style - Transformer
Open
Enclosure Finish
Epoxy Resin Varnish
Protective Device
None
Green Environmental Attribute
Mercury Free; Pvc Free
Winding Material - Transformer
Copper
Secondary Connection
Screw clamp terminals
Enclosure Type
Open
Primary Connection
Screw clamp terminals
Material
Copper: winding
Insulation Max. Temp.
180 °C
Insulation Temperature
356°F (180°C)
Certifications
CSA file LR37055 guide 184-N-90; UL listed file E61239
Fingersafe Cover Compatibility
FSC2
Primary To Secondary Voltage
240 x 480 V 24 V

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 500 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.