Control Transformer, 500 VA, Not Rated, 24V AC, 120/240V AC
Mfr # 9070T500D23
Zoro # G1155253
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
120/240V AC
Output Voltage
24V AC
Power Rating
500 VA
Phase
1
Mounting - Transformer
Foot
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9070T500D23
Zoro #
G1155253
UPC #
785901907152
Country of Origin
United States
Dimensions
Overall Height
4.43 in
Overall Width
5.46 in
Overall Depth
4 1/2 in
Manufacturers Warranty Length
10 yr
Details
Item
Control Transformer
Input Voltage - Transformer
120/240V AC
Output Voltage
24V AC
Power Rating
500 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
115°C
Fused
No
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Open
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Protective Device
None
Green Environmental Attribute
Mercury Free; Pvc Free
Insulation Max. Temp.
180 °C
Primary Connection
Screw clamp terminals
Secondary Connection
Screw clamp terminals
Winding Material - Transformer
Copper
Enclosure Type
Open
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 500 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.