Zoro Homepage

Control Transformer, 500 VA, Not Rated, 120V AC, 277V AC

  • Mfr # 9070T500D4

  • Zoro # G3415343


product price: $568.70
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
277V AC
Output Voltage
120V AC
Power Rating
500 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T500D4
Zoro #
G3415343
UPC #
785901905653
Country of Origin
Mexico

Dimensions

Overall Height
4.43 in
Overall Width
5.46 in
Overall Depth
4 1/2 in
Manufacturers Warranty Length
10 yr

Description

Control Transformer, Input Voltage - Transformer 277V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 500 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.