BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Control Transformer, 50VA, 208VAC

SQUARE D| Zoro #: G1842364| Mfr #: 9070T50D3

$94.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60Depth: 3.00"Fused: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842364 Mfr #: 9070T50D3
Hz: 50/60Depth: 3.00"
Fused: NoPhase: 1
Input Voltage: 208VACTemp. Rise: 55 Degrees C
Transformer Type: Wire-WoundItem: Control Transformer
Mounting: PanelStandards: UL Listing, cUL Listing, CSA Approved, EN Listing
VA Rating: 50VAWidth: 3.00"
Enclosure Finish: Epoxy Resin VarnishHeight: 2.58"
Output Voltage: 120VACManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Mexico

Description

Control Transformer, Input Voltage - Transformer 208VAC, Output Voltage - Transformer 120VAC, VA Rating - Transformer 50VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Reviews