Zoro Homepage

CAD Viewer & Download Files

Control Transformer, 50 VA, Not Rated, 120V AC, 240/480V AC

  • Mfr # 9070T50D1

  • Zoro # G2936473

CAD Available

product price: $116.23
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
50 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T50D1
Zoro #
G2936473
UPC #
785901904632
Country of Origin
Mexico

Dimensions

Overall Height
2.56 in
Overall Width
3 in
Overall Depth
3 in
Manufacturers Warranty Length
10 yr

Description

The Square D by Schneider Electric Type T Industrial Control Transformers are designed for the global market and are the best choice when size and cost are of concern. They come with unmatched design innovations for top performance and is manufactured using the most advanced insulating materials. They also have customer installable accessories such as covers, fuse blocks and fuse clips to fit your exact need. This industrial control transformer has a power rating of 50VA and is 1 phase. It has a 240x480V primary voltage and 120V secondary voltage. It also has a temperature rise of 55 degrees Celsius. This transformer complies to UL, CSA, CE standards. This product comes with an 18 month warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.