Control Transformer, 750 VA, Not Rated, 120V AC, 240/480V AC

  • Mfr # 9070TF750D1

  • Zoro # G3238602

CAD Available

product price:  $647.64
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
750 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9070TF750D1
Zoro #
G3238602
UPC #
785901904908
Country of Origin
Mexico

Dimensions

Overall Height
5.73 in
Overall Width
5.66 in
Overall Depth
5 1/4 in
Manufacturers Warranty Length
18 mo
For Fuse Diameter
7/16 in
For Fuse Length
1 1/2 in

Details

CAD Available
Yes
Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
120V AC
Power Rating
750 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
115°C
Fused
Yes
Includes
Top Mounted Fuse Block
Enclosure Finish
Epoxy Resin Varnish
Enclosure Style - Transformer
Open
Protective Device
Primary and Secondary Fuse
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Green Environmental Attribute
Mercury Free; Pvc Free
Insulation Max. Temp.
180 °C
Primary Connection
Screw clamp terminals
Secondary Connection
Screw clamp terminals
Winding Material - Transformer
Copper
Enclosure Type
Open
For Fuse Class
CC

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 750 VA, Protective Device Primary and Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.