Control Transformer, 75 VA, Not Rated, 12/24V AC, 120V AC

  • Mfr # 9070T75D13

  • Zoro # G3300263


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120V AC
Output Voltage
12/24V AC
Power Rating
75 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9070T75D13
Zoro #
G3300263
UPC #
785901905455
Country of Origin
Mexico

Dimensions

Overall Height
4.43 in
Overall Width
3.34 in
Overall Depth
3.38 in
Manufacturers Warranty Length
10 yr

Details

Item
Control Transformer
Input Voltage - Transformer
120V AC
Output Voltage
12/24V AC
Power Rating
75 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
55°C
Enclosure Finish
Epoxy Resin Varnish
Protective Device
None
Standards
CSA File LR37055 Guide 184-N-90, REACH, RoHS, UL Listed File E61239
Fused
No
Enclosure Style - Transformer
Open
Green Environmental Attribute
Mercury Free; Pvc Free
Includes
24 in Pre-Wired Primary and Secondary Leads
Primary Connection
Screw clamp terminals
Enclosure Type
Open
Secondary Connection
Screw clamp terminals
Insulation Max. Temp.
105 °C
Winding Material - Transformer
Copper

Description

Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 75 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.