Shop ACI
See all product information
Create Account
Current Transformers
- Mfr # ACUCT-125-200:333
- Zoro # G023649689
product price:Â
$
89.45
/ea
Key Features
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
5 Degrees F
Wire Lead Length
8.2 ft
Window Width
1.25 in
Accuracy
0.5 % from 10 to 120% of Rated Current
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACUCT-125-200:333
- Zoro #
- G023649689
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Wire Lead Length
- 8.2 ft
- Window Width
- 1.25 in
- Window Height
- 1.25 in
- Overall Height
- 3.35 in
- Overall Depth
- 1.02 in
- Overall Width
- 3.25 in
- Manufacturers Warranty Length
- 5 yr
Details
- Item
- Current Transformers
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Temperature - Minimum
- 5 Degrees F
- Accuracy
- 0.5 % from 10 to 120% of Rated Current
- Connection
- Wire Lead
- Standards
- CE, RoHS2 Compliant, ULR
- Transformer Type
- Split Core
- Primary Current - Maximum
- 200 A
- Output Voltage
- 333mV
- Window Shape
- Rectangular
- Frequency
- 50/60 Hz
Description
Current Transformers, Overall Height 3.35 in, Overall Width 3.25 in, Overall Depth 1.02 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.