Cover Frame, X Series, 1 Gang, Lt Almond, Number of Gangs: 1 Plastic, Matte Finish, Light Almond
- Mfr # SQWS141001LA
- Zoro # G515263225
Key Features
Specifications
Details
- MFR #
- SQWS141001LA
- Zoro #
- G515263225
- UPC #
- 785901555865
- Country of Origin
- China
- Item
- Cover Frame,X Series,1 Gang,Lt Almond
- Number of Gangs
- 1
- Color
- Light Almond
- Material
- Plastic
- Finish
- Matte
- Standards
- UL 514D
Dimensions
- Size
- M
- Width
- 3.31 in
- Length
- 5.19 in
- Height
- 0.27 in
Description
The Square D X Series Mid Size Plus Single Gang Wall Plate is a contractor-grade wall plate with visible screws but with similar aesthetics as the Square D X Series screwless wall plates. This wall plate presents a modern look with a matte finishing. It keeps devices clean with flush facing that wipes down easily. Easy to install, it can be adapted to any interior décor. Easy to remove and replace plates without sacrificing secure mounting. Enjoy a consistent look in your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. Pair with a Square D X Series receptacle, switch, dimmer, fan control, or sensor. This mid-size wall plate is 13% larger than the industry standard mid-sized plate for hiding rough wallboard edges around an electrical box so you get a clean, modern finish to your home. The wall plate is made of plastic making it resistant and durable. Wall plates can be removed and replaced quickly, without sacrificing secure mounting. This wall plate has a width of 70 mm, a height of 120 mm, and a depth of 7 mm. Its mouting mode is made by screws. By satisfying the UL 514D standard, this wall plate is cUlus certified. The dimensions are (W) 84mm x (H) 132mm x (D) 7mm. This device is grey with matte surface finish. Its made of super-durable polycarbonate resin material and its easy to clean. This device is compliant with UL 514D standard and cULus certification.
- X Series 1 Gang Mid-Size Plus Blank Wall Plate Matte Light Almond
- Mid-Size Plus wall plate with visible screws ideal for concealing rough siding edges
- Super durable polycarbonate resin to extend product life
- Sold individually
- Easy to clean
- Matte finish in multiple color options
- Compliant with RoHS directive, for non-hazardous materials
- Swap and upgrade plates without removing the switch from the wall
- Requires X Series dimmers, switches, or outlets, sold separately
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.