Cover Frame, X Series, Light Almond, Number of Gangs: 2 Plastic, Matte Finish, Light Almond

  • Mfr # SQWS141002LA

  • Zoro # G515263249


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Number of Gangs
2
Color
Light Almond
Material
Plastic
Finish
Matte
Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQWS141002LA
Zoro #
G515263249
UPC #
785901557173
Country of Origin
China

Dimensions

Size
M
Length
5.19 in
Width
5.12 in
Height
0.27 in

Details

Item
Cover Frame,X Series,Light Almond
Number of Gangs
2
Color
Light Almond
Material
Plastic
Finish
Matte
Standards
UL 514D

Description

The Square D X Series Mid Size Plus 2-gang Wall Plate is a contractor-grade wall plate with visible screws but with similar aesthetics as the Square D X Series screwless wall plates. This wall plate presents a modern look with a matte finishing. It keeps devices clean with flush facing that wipes down easily. Easy to install, it can be adapted to any interior décor. Easy to remove and replace plates without sacrificing secure mounting. Enjoy a consistent look in your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. Pair with a Square D X Series receptacle, switch, dimmer, fan control, or sensor. This mid-size wall plate is 13% larger than the industry standard mid-sized plate for hiding rough wallboard edges around an electrical box so you get a clean, modern finish to your home. The wall plate is made of plastic making it resistant and durable. Wall plates can be removed and replaced quickly, without sacrificing secure mounting. This wall plate has a width of 70 mm, a height of 120 mm, and a depth of 7 mm. Its mouting mode is made by screws. By satisfying the UL 514D standard, this wall plate is cUlus certified. The dimensions are (W) 130mm x (H) 132mm x (D) 7mm. This device is grey with matte surface finish. Its made of super-durable polycarbonate resin material and its easy to clean. This device is compliant with UL 514D standard and cULus certification.


  • X Series 2 Gang Mid-Size Plus Blank Wall Plate Matte Light Almond
  • Mid-Size Plus wall plate with visible screws ideal for concealing rough siding edges
  • Super durable polycarbonate resin to extend product life
  • Sold individually
  • Easy to clean
  • Matte finish in multiple color options
  • Compliant with RoHS directive, for non-hazardous materials
  • Swap and upgrade plates without removing the switch from the wall
  • Requires X Series dimmers, switches, or outlets, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.