Load Center Cover, Surface Mount, 125 A Amps, 20.18 in L, 14.25 in W, Non-Vented, 24 Spaces, NEMA 1

  • Mfr # QOC24US

  • Zoro # G2590332


product price:  $31.15
/ea

Key Features

For Use With
Square D QO Load Centers
Amps
125A
Number of Spaces
24
Mounting Style
Surface
Width
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QOC24US
Zoro #
G2590332
UPC #
785901746010
Country of Origin
Mexico

Dimensions

Width
14.25 in
Length
20.18 in
Depth
0.7 in
Length (Straight Wireway)
20.18 in

Details

Item
Cover
For Use With
Square D QO Load Centers
Amps
125A
Number of Spaces
24
Mounting Style
Surface
Includes
Door
Venting
Non-Vented
Compatible Enclosure Box
1D405, 30YE80, 30YE81, 6B460, Mfr. No. QO162L125PG, QO124L125PQG, QO124M125P
NEMA Rating
1
Features
Mercury Free
Product Compatibility
For indoor load center
Tightening Torque
Cover 2.3 N.m
Surface Finish
Baked enamel Gray

Description

QO Circuit breaker load centers, QOC24US, from Square D are UL Listed and CSA rated panelboards. and meet Federal Specifications W-P-115c, Type 1, Class 2 for use in government housing. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people. 0High accuracy for more stable control on your critical processes. Simple reading of current value and threshold with clear LED display. 10 million cycles mechanical durability for minimum required maintenance on your pressurized fluid circuits.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.