Circuit Breaker, HOMT Series, 30A, 2x1, 1x2 Pole, 120/240V AC, 10kA

  • Mfr # HOMT2020230CP

  • Zoro # G907904538


product price:  $47.27
/ea
Sold in multiples of 5 for $236.35

Key Features

Series
HOMT
Number of Poles
2x1, 1x2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quad tandem
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOMT2020230CP
Zoro #
G907904538
UPC #
47569072239
Country of Origin
Mexico

Dimensions

Width
2 in
Depth
2.98 in
Height
3.13 in

Details

Item
Circuit Breaker
Series
HOMT
Amps
30A
Number of Poles
2x1, 1x2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quad tandem
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Terminal Connection
Lugs
DC Voltage Rating
Not Rated

Description

Square D Homeline, Double Pole Combination Tandem Circuit Breaker, Includes 2 Independent Single Pole 20A Circuit Breakers 1 Double Pole 30A Breaker, Fits In The Same Space As Standard Double Pole Breaker, Compatible With Homeline Brand Load Centers Combination Service Entrance Devices

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.