Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Magnetic Contactor, 600V AC, 2 P, 1 Phase

  • Mfr # 8910DP12V02Y248

  • Zoro # G3156329


product price: $48.65
/ea

Key Features

Coil Voltage
110/120V AC
Number of Poles
2
Full Load Current - Resistive
30 A
Full Load Current - Inductive
20 A
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910DP12V02Y248
Zoro #
G3156329
UPC #
785901397182
Country of Origin
China

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
110/120V AC
Number of Poles
2
Full Load Current - Resistive
30 A
Full Load Current - Inductive
20 A
Phase
1
Standards
UL Recognized || CSA
Terminal Connection Type
Quick Connect
Series
8910DP

Description

The SQUARE D - 8910DP12V02Y248 is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Coil Voltage: The coil voltage refers to the specific voltage range required for this contactor's coil to effectively engage or disengage its electrical circuit. For this model, it requires a coil voltage of 600V AC.
  • Full Load Amps-Inductive: This feature refers to the maximum current that this contactor can handle continuously when controlling inductive loads such as motors or transformers within its rated capacity. It has a full load amps-inductive rating of 20 A.
  • Full Load Current - Resistive: This attribute indicates the maximum current that this contactor can carry continuously when used with resistive or heating loads within its rated capacity. Its full load current-resistive rating is at 30 A.
  • Number of Poles: The number of poles refers to how many circuits can be switched simultaneously by this contactor. This model features two poles for versatile control in various industrial applications.
  • Phase: Phase refers to the number of power lines supplying current to this definite purpose contactor; it supports single-phase (1).
  • Standards Compliance: This product is in compliance with UL Recognized and CSA standards according to specifications set by regulatory bodies such as Underwriters Laboratories (UL) and Canadian Standards Association (CSA).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.