Zoro Homepage

Dimmer, X Series, Rocker, 600 W, Single Pole

  • Mfr # SQR22601BK

  • Zoro # G915263344


product price: $34.49
/ea

Key Features

Item - Motion Sensing and Dimming
Dimmer, Decorator
Switch Type - Motion Sensing and Dimming
Multi-Way
Number of Gangs
1
Color - Motion Sensing and Dimming
Black
Standards
UL 1472; ICES-003; NEMA SSL 7A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR22601BK
Zoro #
G915263344
UPC #
785901534860
Country of Origin
China

Dimensions

Width
2.13 in
Length
4.09 in
Depth
1.85 in

Details

Item - Motion Sensing and Dimming
Dimmer, Decorator
Switch Type - Motion Sensing and Dimming
Multi-Way
Number of Gangs
1
Color - Motion Sensing and Dimming
Black
Standards
UL 1472; ICES-003; NEMA SSL 7A
Amps
5A
Item
Dimmer,X Series,Rocker,600 W,Single Pole
Voltage
120V AC
Color
Black
Number of Poles
1
Application
Control
Finish
Matte
Material
Metal

Description

The Square D X Series Universal Switch Module Rocker Cover Plate easily snaps into one of Square D X Series switch modules without the need to rewire the switch. The swapping and upgrading may be done without the need to remove the switch from the wall. This rocker plate is compatible with the switches of the X series, so that the personalization of your interior design with many styles of décor is possible. Sold in 1 piece, its fixing mode is snap-on. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy a consistent look across your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. The rocker plate is made of plastic making it resistant and durable. This rocker plate benefits from an elegant matt finishing, constituting an added value for your interior design. It is 33 mm in width, 67 mm in height, 23 mm in depth. By satisfying the UL 20 standard, this rocker plate is cUlus certified. The dimensions are (W) 33mm x (H) 67mm x (D) 23mm. This device is white with matte surface finish. It is made of high-impact resistant thermoplastic material. This device is compliant with UL 20 standard and cULus certification.


  • X Series 15A 600W Single Pole/3-way Rocker Dimmer Matte Black
  • For incandescent and halogen bulbs up to 600W and LED bulbs up to 150W
  • Eliminates flickering on LED lights
  • Sold individually
  • Matte finish in multiple color options
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Neutral wire required for operation
  • Wall plate required, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.