Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 36 inch cable

  • Mfr # 9422CSJ30

  • Zoro # G0801179


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Cable Length
36 in
Number Of Cables
1
Circuit Breaker Name
MG-NSJ 3 || PowerPact D 3
Product Or Component Type
Single Cable Operating Mechanism
Circuit Breaker Type
MG-NSJ 3; PowerPact D 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9422CSJ30
Zoro #
G0801179
UPC #
785901230694
Country of Origin
Mexico

Dimensions

Cable Length
36 in

Details

Item
Operating Mechanism
Number Of Cables
1
Circuit Breaker Name
MG-NSJ 3 || PowerPact D 3
Product Or Component Type
Single Cable Operating Mechanism
Circuit Breaker Type
MG-NSJ 3; PowerPact D 3
Pvc Free
Yes
Range of Product
9422C
Provided Equipment
ordered separately

Description

Operating Mechanism

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.